Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Roughing End Mill, 20 mm Dia, TiAlN Coated

  • Mfr # 192850 20

  • Zoro # G409573386


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Length of Cut
38 mm
Overall Length
104 mm
Shank Dia.
20 mm
Helix Angle
30°
Shank Type
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192850 20
Zoro #
G409573386
UPC #
4045197108265
Country of Origin
China

Dimensions

Milling Diameter
20 mm
Length of Cut
38 mm
Overall Length
104 mm
Shank Dia.
20 mm
Chamfer Width
0.4 mm
Flute Length
38 mm
Diameter Tolerance
js12
Min. Cutting Depth
0.4 mm
Max. Cutting Depth - Side Milling
38 mm
Max. Cutting Depth - Slot Milling
38 mm

Details

Helix Angle
30°
Shank Type
DIN 1835 B to h6
End Mill Material
HSS Co 8
Cutting Direction
Horizontal, Oblique and Vertical
End Mill Cutting Type
End / face mill
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Helix angle
30 °
Number of Teeth
4
Slot Milling Feed in Steel
0.043 mm
Chamfer Angle
45°
Milling Profile
HR
Standards
DIN 844
Correction Factor
1.25
Coolant Through
No
Item
End / Face Mill
Milling profile
HR
Through Coolant
No
Shank Tolerance
h6
Ring Color
Without

Description

Relief ground fine pitch knuckle form profile. center cutting teeth for plunging. Economy version. Through-coolant: no Tolerance nominal dia : js12 No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 1835 B to h6 No. of teeth Z: 4 Flute length Lc: 38 mm Overall length L: 104 mm Shank dia Ds: 20 mm Corner chamfer width at 45Deg : 0.4 mm Feed fz for slot milling in steel < 900N/mm2: 0.043 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.