Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Roughing End Mill, 6 mm Dia, TiAlN Coated

  • Mfr # 192850 6

  • Zoro # G909573367


product price: $28.69
/ea

Key Features

Length of Cut
13 mm
Overall Length
57 mm
Shank Dia.
6 mm
Helix Angle
30°
Shank Type
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192850 6
Zoro #
G909573367
UPC #
4045197108203
Country of Origin
China

Dimensions

Milling Diameter
6 mm
Length of Cut
13 mm
Overall Length
57 mm
Shank Dia.
6 mm
Chamfer Width
0.3 mm
Diameter Tolerance
js12
Max. Cutting Depth - Side Milling
13 mm
Max. Cutting Depth - Slot Milling
12 mm
Min. Cutting Depth
0.3 mm
Flute Length
13 mm

Details

Helix Angle
30°
Shank Type
DIN 1835 B to h6
End Mill Material
HSS Co 8
Cutting Direction
Horizontal, Oblique and Vertical
Finish
TiAlN
End Mill Cutting Type
End / face mill
End Mill Style
Metric
Number of Flutes
3
Helix angle
30 °
Correction Factor
1.25
Standards
DIN 844
Slot Milling Feed in Steel
0.01 mm
Coolant Through
No
Milling Profile
HR
Chamfer Angle
45°
Number of Teeth
3
Milling profile
HR
Ring Color
Without
Item
End / Face Mill
Shank Tolerance
h6
Through Coolant
No

Description

Relief ground fine pitch knuckle form profile. center cutting teeth for plunging. Economy version. Through-coolant: no Tolerance nominal dia : js12 No. of teeth Z: 3 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 1835 B to h6 No. of teeth Z: 3 Flute length Lc: 13 mm Overall length L: 57 mm Shank dia Ds: 6 mm Corner chamfer width at 45Deg : 0.3 mm Feed fz for slot milling in steel < 900N/mm2: 0.01 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.