
HSS Co8 Roughing End Mill, TiAlN Coated, 14 mm
Mfr # 192450 14
Zoro # G914376830
product price: $74.35
/eaKey Features
Type of Product
End Mill
Color Ring
without
Corner Chamfer Angle
45 Degrees
Milling profile
NR
Coolant Through
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192450 14
Zoro #
G914376830
UPC #
-
Country of Origin
China
Dimensions
Min. Cutting Depth
0.6 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Corner Chamfer Width at 45°
0.6 mm
Tolerance Nominal Diameter
js12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
21 mm
Overall Length
83 mm
Length of Cut
26 mm
Shank Dia.
12 mm
Milling Diameter
14 mm
Details
Type of Product
End Mill
Color Ring
without
Corner Chamfer Angle
45 Degrees
Milling profile
NR
Coolant Through
no
Correction Factor Fz
1.25
Shank Tolerance
h6
Standard
DIN 844 B
Number of Flutes
3
End Mill Style
Chamfer
Helix Angle
25 Degrees
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Cobalt High Speed Steel
Finish
TiAlN
Description
Relief ground knuckle form profile. Center cutting teeth for plunging. Universal end mills for profile milling or for plunging. Economy version. Advantage: Compared to multi-flute cutters, better chip evacuation due to larger flutes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.