
HSS Co8 Roughing End Mill, TiAlN Coated, 8 mm
Mfr # 192450 8
Zoro # G314376607
product price: $49.19
/eaKey Features
Milling Diameter
8 mm
Length of Cut
19 mm
Shank Type
DIN 1835 B to h6
Helix Angle
25 Degrees
Cutting Direction
horizontal, oblique and vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192450 8
Zoro #
G314376607
UPC #
-
Country of Origin
China
Dimensions
Milling Diameter
8 mm
Length of Cut
19 mm
Shank Dia.
10 mm
Overall Length
69 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Min. Cutting Depth
0.3 mm
Tolerance Nominal Diameter
js12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Corner Chamfer Width at 45°
0.3 mm
Details
Shank Type
DIN 1835 B to h6
Helix Angle
25 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Number of Flutes
3
End Mill Material
Cobalt High Speed Steel
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Milling profile
NR
Coolant Through
no
Standard
DIN 844 B
Shank Tolerance
h6
Color Ring
without
Finish
TiAlN
Description
Relief ground knuckle form profile. Center cutting teeth for plunging. Universal end mills for profile milling or for plunging. Economy version. Advantage: Compared to multi-flute cutters, better chip evacuation due to larger flutes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.