Zoro Homepage

HSS-Co8 Square End Mill, 10 mm Dia, TiAlN Coated

  • Mfr # 191590 10

  • Zoro # G009573366


product price: $27.55
/ea

Key Features

Length of Cut
22 mm
Overall Length
72 mm
Shank Dia.
10 mm
Helix Angle
30-40°
Shank Type
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191590 10
Zoro #
G009573366
UPC #
4045197103758
Country of Origin
China

Dimensions

Milling Diameter
10 mm
Length of Cut
22 mm
Overall Length
72 mm
Shank Dia.
10 mm
Min. Cutting Depth
0.01 mm
Flute Length
22 mm
Max. Cutting Depth - Side Milling
22 mm
Diameter Tolerance
k10

Details

Helix Angle
30-40°
Shank Type
DIN 1835 B to h6
End Mill Material
HSS Co 8
Finish
TiAlN
End Mill Style
Metric
End Mill Cutting Type
End / face mill - N
Cutting Direction
Horizontal, Oblique and Vertical
Number of Flutes
4
Helix angle
30-40 °
Correction Factor
1.25
Slot Milling Feed in Steel
0.023 mm
Coolant Through
No
Chamfer Angle
90°
Standards
DIN 844 B
Number of Teeth
4
Shape
Square
Through Coolant
No
Item
End / Face Mill
Shank Tolerance
h6
Type
N
Ring Color
Without

Description

Multi-flute end mill. Eccentric relief ground. Economy version. Through-coolant: no Tolerance nominal dia : k10 No. of teeth Z: 4 Helix angle: 30-40 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 1835 B to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Overall length L: 72 mm Shank dia Ds: 10 mm Feed fz for slot milling in steel < 750N/mm2: 0.023 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.