Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Square End Mill, 12 mm Dia, TiAlN Coated

  • Mfr # 191590 12

  • Zoro # G909573374


product price: $35.29
/ea

Key Features

Length of Cut
26 mm
Overall Length
83 mm
Shank Dia.
12 mm
Helix Angle
30-40°
Shank Type
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191590 12
Zoro #
G909573374
UPC #
4045197103765
Country of Origin
China

Dimensions

Milling Diameter
12 mm
Length of Cut
26 mm
Overall Length
83 mm
Shank Dia.
12 mm
Flute Length
26 mm
Diameter Tolerance
k10
Max. Cutting Depth - Side Milling
26 mm
Min. Cutting Depth
0.01 mm

Details

Helix Angle
30-40°
Shank Type
DIN 1835 B to h6
End Mill Material
HSS Co 8
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
End Mill Cutting Type
End / face mill - N
Cutting Direction
Horizontal, Oblique and Vertical
Helix angle
30-40 °
Coolant Through
No
Chamfer Angle
90°
Number of Teeth
4
Slot Milling Feed in Steel
0.028 mm
Correction Factor
1.25
Standards
DIN 844 B
Shape
Square
Through Coolant
No
Shank Tolerance
h6
Item
End / Face Mill
Type
N
Ring Color
Without

Description

Multi-flute end mill. Eccentric relief ground. Economy version. Through-coolant: no Tolerance nominal dia : k10 No. of teeth Z: 4 Helix angle: 30-40 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 1835 B to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Overall length L: 83 mm Shank dia Ds: 12 mm Feed fz for slot milling in steel < 750N/mm2: 0.028 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.