Zoro Homepage

HSS-Co8 Square End Mill, 22 mm Dia, TiAlN Coated

  • Mfr # 191590 22

  • Zoro # G809573382


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Length of Cut
38 mm
Overall Length
104 mm
Shank Dia.
20 mm
Helix Angle
30-40°
Shank Type
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191590 22
Zoro #
G809573382
UPC #
4045197103727
Country of Origin
China

Dimensions

Milling Diameter
22 mm
Length of Cut
38 mm
Overall Length
104 mm
Shank Dia.
20 mm
Min. Cutting Depth
0.01 mm
Diameter Tolerance
k10
Max. Cutting Depth - Side Milling
38 mm
Flute Length
38 mm

Details

Helix Angle
30-40°
Shank Type
DIN 1835 B to h6
End Mill Material
HSS Co 8
Finish
TiAlN
Cutting Direction
Horizontal, Oblique and Vertical
End Mill Cutting Type
End / face mill - N
End Mill Style
Metric
Number of Flutes
4
Helix angle
30-40 °
Coolant Through
No
Number of Teeth
4
Chamfer Angle
90°
Standards
DIN 844 B
Correction Factor
1.25
Slot Milling Feed in Steel
0.042 mm
Shank Tolerance
h6
Type
N
Shape
Square
Through Coolant
No
Ring Color
Without
Item
End / Face Mill

Description

Multi-flute end mill. Eccentric relief ground. Economy version. Through-coolant: no Tolerance nominal dia : k10 No. of teeth Z: 4 Helix angle: 30-40 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 1835 B to h6 No. of teeth Z: 4 Flute length Lc: 38 mm Overall length L: 104 mm Shank dia Ds: 20 mm Feed fz for slot milling in steel < 750N/mm2: 0.042 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.