Zoro Homepage

HSS-Co8 Square End Mill, 25 mm Dia, TiAlN Coated

  • Mfr # 191590 25

  • Zoro # G309573387


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
45 mm
Overall Length
121 mm
Shank Dia.
25 mm
Helix Angle
30-40°
Shank Type
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191590 25
Zoro #
G309573387
UPC #
4045197103741
Country of Origin
China

Dimensions

Milling Diameter
25 mm
Length of Cut
45 mm
Overall Length
121 mm
Shank Dia.
25 mm
Diameter Tolerance
k10
Flute Length
45 mm
Min. Cutting Depth
0.01 mm
Max. Cutting Depth - Side Milling
45 mm

Details

Helix Angle
30-40°
Shank Type
DIN 1835 B to h6
End Mill Material
HSS Co 8
Number of Flutes
6
Cutting Direction
Horizontal, Oblique and Vertical
End Mill Style
Metric
End Mill Cutting Type
End / face mill - N
Finish
TiAlN
Helix angle
30-40 °
Standards
DIN 844 B
Correction Factor
1.25
Chamfer Angle
90°
Number of Teeth
6
Coolant Through
No
Slot Milling Feed in Steel
0.046 mm
Ring Color
Without
Item
End / Face Mill
Shape
Square
Shank Tolerance
h6
Through Coolant
No
Type
N

Description

Multi-flute end mill. Eccentric relief ground. Economy version. Through-coolant: no Tolerance nominal dia : k10 No. of teeth Z: 6 Helix angle: 30-40 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 1835 B to h6 No. of teeth Z: 6 Flute length Lc: 45 mm Overall length L: 121 mm Shank dia Ds: 25 mm Feed fz for slot milling in steel < 750N/mm2: 0.046 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.