Zoro Homepage

HSS-Co8 Square End Mill, 5 mm Dia, TiAlN Coated

  • Mfr # 191590 5

  • Zoro # G309573370


product price: $20.85
/ea

Key Features

Length of Cut
13 mm
Overall Length
57 mm
Shank Dia.
6 mm
Helix Angle
30-40°
Shank Type
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191590 5
Zoro #
G309573370
UPC #
4045197103666
Country of Origin
China

Dimensions

Milling Diameter
5 mm
Length of Cut
13 mm
Overall Length
57 mm
Shank Dia.
6 mm
Diameter Tolerance
k10
Min. Cutting Depth
0.01 mm
Flute Length
13 mm
Max. Cutting Depth - Side Milling
13 mm

Details

Helix Angle
30-40°
Shank Type
DIN 1835 B to h6
End Mill Material
HSS Co 8
End Mill Style
Metric
Finish
TiAlN
Number of Flutes
4
End Mill Cutting Type
End / face mill - N
Cutting Direction
Horizontal, Oblique and Vertical
Helix angle
30-40 °
Coolant Through
No
Correction Factor
1.25
Standards
DIN 844 B
Slot Milling Feed in Steel
0.01 mm
Number of Teeth
4
Chamfer Angle
90°
Shape
Square
Through Coolant
No
Item
End / Face Mill
Type
N
Shank Tolerance
h6
Ring Color
Without

Description

Multi-flute end mill. Eccentric relief ground. Economy version. Through-coolant: no Tolerance nominal dia : k10 No. of teeth Z: 4 Helix angle: 30-40 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 1835 B to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Overall length L: 57 mm Shank dia Ds: 6 mm Feed fz for slot milling in steel < 750N/mm2: 0.01 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.