This item is Discontinued.

Holex HSS Core Drill, Depth of Cut 55 mm, TiAlN Coated, 30 mm 118820 30

HSS Core Drill, Depth of Cut 55 mm, TiAlN Coated, 30 mm (Discontinued)

  • Mfr # 118820 30
  • Zoro # G314380161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118820 30
Zoro #
G314380161
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
30 mm

Details

Item
Hole saw
Core Bit Cutter Material
HSS
Finish - Machining
TiAlN

Description

Suitable for all popular magnetic core drilling machines. Very good cutting properties due to optimized cutting edge geometry. Easy to regrind. With Weldon shank Dia. 19 mm. HSS with special TiAlN coating for improved cutting characteristics prevents edge build-up. Application: On mobile magnetic drilling machines or stationary pillar drilling machines to produce large holes in steel construction. The core drill cuts only a thin material ring. The drilled core is ejected by a spring loaded ejector pin. Supplied with: Without ejector pin. Note: For the lubrication of core drills, we recommend high performance cutting oil.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.