HSS-E Blind Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated

  • Mfr # 137910 8-32
  • Zoro # G409574277
product price: 
$
12.75
/ea

Key Features

Shank Dia.
4.5 mm
Tap Material
HSS E
Standard
DIN 371
Overall Length
63 mm
Thread Direction
Right-Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
137910 8-32
Zoro #
G409574277
UPC #
4062406374808
Country of Origin
Italy
Item
Tap
Tap Material
HSS E
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
2
Application
up to 2.5xD for Blind Holes
Thread Type
UNC
Thread type
UNC
Shank Type
Plain Shank with h9
Taper Lead Angle
15°
Thread Pitch
0.794 mm
For Hole Type
up to 2xD for blind holes
Taper Lead Form
C
Series
HOLEX Pro Tap
Flank Angle
60°
Tolerance Class
2B
Number of Teeth
2
Ring Color
Green
Threads per Inch
32
Helix Angle
40°
Finish
TiN
Tool Type
Machine tap for dynamic machining
Coolant Through
No
Tolerance
2B
Threads per inch
32
Number of Clamping Slots
2

Dimensions

Shank Dia.
4.5 mm
Overall Length
63 mm
Thread Length
10.4 mm
Thread Size
8-32 UNC
Tapping Hole Diameter
3.5 mm
Thread Diameter
4.16 mm
Shank Square Size
3.4 mm
Pre-Drill Diameter
3.5 mm
Pre-drill Diameter
3.5 mm

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E Standard: DIN 371 Threads per inch: 32 Thread dia : 4.16 mm Overall length L: 63 mm Shank dia Ds: 4.5 mm Shank square : 3.4 mm Tapping hole dia : 3.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews