Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 12 mm

  • Mfr # 191637 12

  • Zoro # G314374627


product price: $57.35
/ea

Key Features

Overall Length
83 mm
Number of Flutes
4
Length of Cut
26 mm
Helix Angle
38 Degrees
Shank Type
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191637 12
Zoro #
G314374627
UPC #
-
Country of Origin
China

Dimensions

Overall Length
83 mm
Length of Cut
26 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Tolerance Nominal Diameter
0 / -0.03
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm

Details

Number of Flutes
4
Helix Angle
38 Degrees
Shank Type
DIN 1835 B to h6
Finish
TiAlN
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
End Mill Material
Powdered Metal
Shank Tolerance
h6
Standard
DIN 844 B
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.052 mm
Corner Chamfer Angle
45 Degrees
Type
N
Coolant Through
no
Correction Factor Fz
1.25
Color Ring
green

Description

Very high-performance substrate for machining steel and stainless steel materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.