Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 18 mm

  • Mfr # 191637 18

  • Zoro # G314374528


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Overall Length
92 mm
Number of Flutes
4
Helix Angle
38 Degrees
Milling Diameter
18 mm
Length of Cut
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191637 18
Zoro #
G314374528
UPC #
-
Country of Origin
China

Dimensions

Overall Length
92 mm
Milling Diameter
18 mm
Length of Cut
32 mm
Shank Dia.
16 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Tolerance Nominal Diameter
0 / -0.03
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
27 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm

Details

Number of Flutes
4
Helix Angle
38 Degrees
End Mill Material
Powdered Metal
End Mill Cutting Type
HPC
End Mill Style
Chamfer
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Type of Product
End Mill
Type
N
Correction Factor Fz
1.25
Standard
DIN 844 B
Coolant Through
no
Corner Chamfer Angle
45 Degrees
Color Ring
green
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.07 mm
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.07 mm

Description

Very high-performance substrate for machining steel and stainless steel materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.