Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 20 mm

  • Mfr # 191637 20

  • Zoro # G514374533


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
End Mill Style
Chamfer
End Mill Cutting Type
HPC
Overall Length
104 mm
Milling Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191637 20
Zoro #
G514374533
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
20 mm
Overall Length
104 mm
Milling Diameter
20 mm
Length of Cut
38 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
30 mm
Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Min. Cutting Depth
0.01 mm

Details

End Mill Style
Chamfer
End Mill Cutting Type
HPC
Shank Type
DIN 1835 B to h6
Finish
TiAlN
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Powdered Metal
Helix Angle
38 Degrees
Type of Product
End Mill
Correction Factor Fz
1.25
Type
N
Color Ring
green
Coolant Through
no
Standard
DIN 844 B
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.075 mm
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.075 mm

Description

Very high-performance substrate for machining steel and stainless steel materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.