Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 25 mm

  • Mfr # 191637 25

  • Zoro # G614374549


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Material
Powdered Metal
Milling Diameter
25 mm
Length of Cut
45 mm
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191637 25
Zoro #
G614374549
UPC #
-
Country of Origin
China

Dimensions

Milling Diameter
25 mm
Length of Cut
45 mm
Overall Length
121 mm
Shank Dia.
25 mm
Maximum Cutting Depth Ap Max When Side Milling
45 mm
Tolerance Nominal Diameter
0 / -0.03
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
37.5 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling

Details

Number of Flutes
4
End Mill Material
Powdered Metal
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Helix Angle
38 Degrees
End Mill Cutting Type
HPC
Finish
TiAlN
Shank Type
DIN 1835 B to h6
Corner Chamfer Angle
45 Degrees
Coolant Through
no
Shank Tolerance
h6
Color Ring
green
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.08 mm
Type
N
Standard
DIN 844 B
Type of Product
End Mill
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.08 mm

Description

Very high-performance substrate for machining steel and stainless steel materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.