Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Through Hole Machine Tap, M10 Tap Thread Size, TiN Coated

  • Mfr # 132680 M10

  • Zoro # G809574082


product price: $32.85
/ea

Key Features

Shank Dia.
10 mm
Tap Material
HSS E
Standard
DIN 371, Thread Standard - DIN 13, DIN 371
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132680 M10
Zoro #
G809574082
UPC #
4062406373870
Country of Origin
Italy

Dimensions

Shank Dia.
10 mm
Overall Length
100 mm
Thread Length
30 mm
Diameter
10 mm
Tapping Hole Diameter
8.5 mm
Thread Size
M10
Shank Square Size
8 mm
Pre-Drill Diameter
8.5 mm
Thread Diameter
10 mm
Pre-drill Diameter
8.5 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 371, Thread Standard - DIN 13, DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
Metric Course
Application
up to 3xD for through Holes
Thread type
M
Number of Teeth
3
For Hole Type
up to 3xD for through holes
Series
HOLEX Pro Tap
Thread Pitch
1.5 mm
Taper Lead Form
B
Tolerance Class
ISO 2 6H
Taper Lead Angle
8°
Ring Color
Green
Shank Type
Plain Shank with h9
Flank Angle
60°
Tool Type
Machine tap for dynamic machining
Thread Standards
DIN 13
Coolant Through
No
Finish
TiN
Number of Clamping Slots
3
Tolerance
ISO 2 6H

Description

With spiral point. Guide section with oil grooves- but without chip flutes. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Tolerance class: ISO 2 6H Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 1.5 mm Overall length L: 100 mm Shank dia Ds: 10 mm Shank square : 8 mm Tapping hole dia : 8.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.