Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Through Hole Machine Tap, M12 Tap Thread Size, TiN Coated

  • Mfr # 132680 M12

  • Zoro # G309574087


product price: $38.65
/ea

Key Features

Shank Dia.
9 mm
Tap Material
HSS E
Standard
DIN 376, Thread Standard - DIN 13, DIN 376
Overall Length
110 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132680 M12
Zoro #
G309574087
UPC #
4062406373887
Country of Origin
Italy

Dimensions

Shank Dia.
9 mm
Overall Length
110 mm
Thread Length
36 mm
Shank Square Size
7 mm
Thread Diameter
12 mm
Thread Size
M12
Tapping Hole Diameter
10.2 mm
Pre-Drill Diameter
10.2 mm
Diameter
12 mm
Pre-drill Diameter
10.2 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 376, Thread Standard - DIN 13, DIN 376
Thread Direction
Right-Hand
Number of Flutes
4
Thread Type
Metric Course
Application
up to 3xD for through Holes
Thread type
M
Flank Angle
60°
Taper Lead Angle
8°
Ring Color
Green
Finish
TiN
Thread Standards
DIN 13
Taper Lead Form
B
Coolant Through
No
For Hole Type
up to 3xD for through holes
Tolerance Class
ISO 2 6H
Shank Type
Plain Shank with h9
Tool Type
Machine tap for dynamic machining
Number of Teeth
4
Thread Pitch
1.75 mm
Series
HOLEX Pro Tap
Tolerance
ISO 2 6H
Number of Clamping Slots
4

Description

With spiral point. Guide section with oil grooves- but without chip flutes. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Tolerance class: ISO 2 6H Thread type: M Tool material: HSS E Standard: DIN 376 Tolerance class: ISO 2 6H Thread pitch: 1.75 mm Overall length L: 110 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 10.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.