Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Through Hole Machine Tap, M14 Tap Thread Size, TiN Coated

  • Mfr # 132680 M14

  • Zoro # G409574109


product price: $60.45
/ea

Key Features

Shank Dia.
11 mm
Tap Material
HSS E
Standard
DIN 376, Thread Standard - DIN 13, DIN 376
Overall Length
110 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132680 M14
Zoro #
G409574109
UPC #
4062406373894
Country of Origin
Italy

Dimensions

Shank Dia.
11 mm
Overall Length
110 mm
Thread Length
42 mm
Shank Square Size
9 mm
Thread Diameter
14 mm
Thread Size
M14
Pre-Drill Diameter
12 mm
Diameter
14 mm
Tapping Hole Diameter
12 mm
Pre-drill Diameter
12 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 376, Thread Standard - DIN 13, DIN 376
Thread Direction
Right-Hand
Number of Flutes
4
Application
up to 3xD for through Holes
Thread Type
Metric Course
Thread type
M
Coolant Through
No
Tool Type
Machine tap for dynamic machining
Series
HOLEX Pro Tap
For Hole Type
up to 3xD for through holes
Ring Color
Green
Tolerance Class
ISO 2 6H
Shank Type
Plain Shank with h9
Thread Standards
DIN 13
Flank Angle
60°
Finish
TiN
Taper Lead Form
B
Number of Teeth
4
Taper Lead Angle
8°
Thread Pitch
2 mm
Tolerance
ISO 2 6H
Number of Clamping Slots
4

Description

With spiral point. Guide section with oil grooves- but without chip flutes. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Tolerance class: ISO 2 6H Thread type: M Tool material: HSS E Standard: DIN 376 Tolerance class: ISO 2 6H Thread pitch: 2 mm Overall length L: 110 mm Shank dia Ds: 11 mm Shank square : 9 mm Tapping hole dia : 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.