Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Through Hole Machine Tap, M20 Tap Thread Size, TiN Coated

  • Mfr # 132680 M20

  • Zoro # G709574366


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Tap Material
HSS E
Standard
DIN 376, Thread Standard - DIN 13, DIN 376
Overall Length
140 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132680 M20
Zoro #
G709574366
UPC #
4062406373917
Country of Origin
Italy

Dimensions

Shank Dia.
16 mm
Overall Length
140 mm
Thread Length
60 mm
Thread Size
M20
Diameter
20 mm
Thread Diameter
20 mm
Tapping Hole Diameter
17.5 mm
Pre-Drill Diameter
17.5 mm
Shank Square Size
12 mm
Pre-drill Diameter
17.5 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 376, Thread Standard - DIN 13, DIN 376
Thread Direction
Right-Hand
Number of Flutes
4
Application
up to 3xD for through Holes
Thread Type
Metric Course
Thread type
M
Ring Color
Green
Finish
TiN
Tool Type
Machine tap for dynamic machining
Thread Pitch
2.5 mm
Shank Type
Plain Shank with h9
Taper Lead Form
B
Coolant Through
No
For Hole Type
up to 3xD for through holes
Taper Lead Angle
8°
Series
HOLEX Pro Tap
Tolerance Class
ISO 2 6H
Number of Teeth
4
Thread Standards
DIN 13
Flank Angle
60°
Number of Clamping Slots
4
Tolerance
ISO 2 6H

Description

With spiral point. Guide section with oil grooves- but without chip flutes. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Tolerance class: ISO 2 6H Thread type: M Tool material: HSS E Standard: DIN 376 Tolerance class: ISO 2 6H Thread pitch: 2.5 mm Overall length L: 140 mm Shank dia Ds: 16 mm Shank square : 12 mm Tapping hole dia : 17.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.