Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Through Hole Machine Tap, M8 Tap Thread Size, TiN Coated

  • Mfr # 132680 M8

  • Zoro # G409574437


product price: $28.49
/ea

Key Features

Shank Dia.
8 mm
Tap Material
HSS E
Standard
DIN 371, Thread Standard - DIN 13, DIN 371
Overall Length
90 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132680 M8
Zoro #
G409574437
UPC #
4062406373863
Country of Origin
Italy

Dimensions

Shank Dia.
8 mm
Overall Length
90 mm
Thread Length
24 mm
Tapping Hole Diameter
6.8 mm
Diameter
8 mm
Thread Diameter
8 mm
Shank Square Size
6.2 mm
Thread Size
M8
Pre-Drill Diameter
6.8 mm
Pre-drill Diameter
6.8 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 371, Thread Standard - DIN 13, DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
Metric Course
Application
up to 3xD for through Holes
Thread type
M
Taper Lead Form
B
Thread Standards
DIN 13
Number of Teeth
3
Coolant Through
No
Thread Pitch
1.25 mm
Taper Lead Angle
8°
Ring Color
Green
Tool Type
Machine tap for dynamic machining
Finish
TiN
Flank Angle
60°
Tolerance Class
ISO 2 6H
For Hole Type
up to 3xD for through holes
Shank Type
Plain Shank with h9
Series
HOLEX Pro Tap
Tolerance
ISO 2 6H
Number of Clamping Slots
3

Description

With spiral point. Guide section with oil grooves- but without chip flutes. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Tolerance class: ISO 2 6H Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 1.25 mm Overall length L: 90 mm Shank dia Ds: 8 mm Shank square : 6.2 mm Tapping hole dia : 6.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.