Shop HOLEX
See all product information
Create Account
HSS Jobber Drill, Uncoated, 16 mm
- Mfr # 116320 16
- Zoro # G314375679
product price:Â
$
29.35
/ea
Key Features
Overall Length
218 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116320 16
- Zoro #
- G314375679
- UPC #
- -
- Country of Origin
- South Africa
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- HSS
- Finish - Machining
- Uncoated
- Shank Type - Machining
- Morse Taper
- Standards
- DIN 345
Dimensions
- Overall Length
- 218 mm
- Drill Bit Size
- 16 mm
- Diameter
- 16 mm
Description
Special surface treatment, resulting in reduced tendency to edge build-up and improved chip evacuation. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.