Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-PM Roughing End Mill, TiAlN Coated, 20 mm

  • Mfr # 192890 20

  • Zoro # G114377538


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
38 mm
Helix Angle
30 Degrees
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Overall Length
104 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192890 20
Zoro #
G114377538
UPC #
-
Country of Origin
Spain

Dimensions

Length of Cut
38 mm
Overall Length
104 mm
Shank Dia.
20 mm
Milling Dia.
20 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
38 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Tolerance Nominal Diameter
k12
Corner Chamfer Width at 45°
0.3 mm
Min. Cutting Depth
0.3 mm

Details

Helix Angle
30 Degrees
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
5
Shank Type
DIN 1835 B to h6
End Mill Material
Powdered Metal
Finish
TiAlN
Shank Tolerance
h6
Color Ring
without
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.048 mm
Coolant Through
no
Corner Chamfer Angle
45 Degrees
Milling profile
HR
Standard
DIN 844
Correction Factor Fz
1.25
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.048 mm

Description

Relief ground fine pitch knuckle form profile. Center cutting teeth for plunging. Economy version.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.