Zoro Homepage

Hydraulic Chuck, Slim, Form ADB, SK 40, Clamping Range: 12mm

  • Mfr # 302085 12

  • Zoro # G614776657


product price: $628.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302085 12
Zoro #
G614776657
UPC #
-
Country of Origin
Korea, Republic of

Description

Radial run-out 3 um. With RFID / Balluffchip bore. Axial length adjustment possible, 10 mm adjustment track. Flexible due to use of reducing sleeves. Coolant pressure up to 80 bar. Application: For drilling, reaming and finish milling. Supplied with: Hexagon socket drive with T-handle. Optional extras: Pull studs PS No. 308600 308806, PS wrenches No. 308810 - 308830, size 12, 20, 32: Reducing adapter No. 302135 302187. Machining strategy: HSC Clamping Dia D1: 12 mm Overhang dimension A: 110 mm Dia D2: 32 mm External Dia D: 49.5 mm Reach L1: 91 mm L2: 31.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.