Shop All Impact Sockets
Holex
Impact Socket, 3/8 inch Drive, 6 pt, 3/4 inch
Mfr # 650102 3/4
Zoro # G309573899
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30 mm
- Size 3/4 inch
- Square Size 3/8 in
- Drive Profile Hexagon Socket
- Product Type Socket Insert
Product Information
- Brand Holex
- MFR # 650102 3/4
- Zoro # G309573899
- UPC # 4062406313166
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 30 mm |
Size | 3/4 inch |
Square Size | 3/8 in |
Drive Output End Diameter | 26 mm |
Width Across Flats | 3/4 in |
Details
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Square drive: 3/8 in dia drive output end: 26 mm Length: 30 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 15mm 6 Point Combination Wrench (81763)
- GLOBAL INDUSTRIAL Composite 1/2 Drive Air Impact Wrench, 1000 Max Torque (133707)
- DRILLCO HSS Bottoming Taps H-4, 7/8-9, 3PK (20E156CB)
- MILWAUKEE TOOL 2-5/16" Hole Dozer Bi-Metal Hole Saw (49-56-9629)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 1-1/4 inch (653202 1.1/4)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-15/16 inch (653002 2.15/16)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 7/8 inch (651202 7/8)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-3/8 inch (653202 2.3/8)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-5/16 inch (653202 2.5/16)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 3-1/4 inch (653202 3.1/4)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2917M)
- Holex Sockets & Ratchets