Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCLCL 2525M12; SCSCL 2525M12, for CC 4 Inserts, Left-Hand

  • Mfr # 265111 25

  • Zoro # G514824779


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Size
25 mm
Shank Type
QuickTurn Clamping Toolholder
Insert Shape
80 Degrees Diamond
ISO Number
SCLCL 2525M12; SCSCL 2525M12
Application Type
Left-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265111 25
Zoro #
G514824779
UPC #
-
Country of Origin
India

Dimensions

Size
25 mm
Head Length
20 mm
Overall Length
150 mm
Shank Size
25 mm

Details

Shank Type
QuickTurn Clamping Toolholder
Insert Shape
80 Degrees Diamond
ISO Number
SCLCL 2525M12; SCSCL 2525M12
Item
Boring bar
Application Type
Left-Hand
Standards
DIN ISO 5610

Description

Screw-on toolholder set 25 mmStandard: DIN ISO 5610 ISO code toolholder: SCLCL 2525M12, SCSCL 2525M12 suitable indexable insert: CC 1204 Functional width L4: 32 mm Head length L1: 20 mm Overall length L: 150 mm Spare part: 269981 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.