Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCLCR 1010E06; SDJCR 1010E07; SSSCR 1010E09, for CC 2 Inserts, R-Hand

  • Mfr # 265130 10

  • Zoro # G414824800


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Size
10 mm
Shank Type
QuickTurn Clamping Toolholder
Insert Shape
80 Degrees Diamond
Application Type
Right-Hand
Head Length
10 mm, 13 mm, 21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265130 10
Zoro #
G414824800
UPC #
-
Country of Origin
India

Dimensions

Size
10 mm
Head Length
10 mm, 13 mm, 21 mm
Overall Length
70 mm
Shank Size
10 mm

Details

Shank Type
QuickTurn Clamping Toolholder
Insert Shape
80 Degrees Diamond
Application Type
Right-Hand
ISO Number
SCLCR 1010E06; SDJCR 1010E07; SSSCR 1010E09
Item
Boring bar
Standards
DIN ISO 5610

Description

Screw-on toolholder set 10 mmStandard: DIN ISO 5610 ISO code toolholder: SCLCR 1010E06, SDJCR 1010E07, SSSCR 1010E09 suitable indexable insert: CC 0602, DC 0702, SC 09T3 Functional width L4: 12 mm Head length L1: 10 mm Head length L1: 13 mm Head length L1: 21 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.