Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for Milling Cutters, APKT 1003 PDER, General Purpose

  • Mfr # 215886 UNI

  • Zoro # G816120852


product price: $10.45
/ea

Key Features

Insert Material
Carbide
Insert Thickness
3.5 mm
Coating
coated
Type
UNI
Corner Radius
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215886 UNI
Zoro #
G816120852
UPC #
-
Country of Origin
South Africa

Dimensions

Insert Thickness
3.5 mm
Corner Radius
0.5 mm
Min. Cutting Depth
0.1 mm

Details

Insert Material
Carbide
Item
Indexable insert for milling
Coating
coated
Type
UNI
Insert Type
APKT 1003 PDER
Grade
HBM025
Indexable insert clearance angle
11°
Correction Factor
2.5
Number of Changes/Inserts
2

Description

Version: Inserts with highly positive geometry and helical cutting edges. Note: Standard application values apply for indexable milling cutters No. 215800- 215803- 215850- 215853 and 215870. For ae = 0.3xD / ap max = 4.8 mm. Insert thickness: 3.5 mm Corner radius: 0.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.