Zoro Homepage

Inserts for Milling Cutters, APPT 100308 PDSR, General Purpose

  • Mfr # 215888 UNI

  • Zoro # G716120822


product price: $10.29
/ea

Key Features

Insert Type
APPT 100308 PDSR
Insert Material
Carbide
Insert Thickness
3.56 mm
Corner Radius
0.4 mm
Grade
HBM020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215888 UNI
Zoro #
G716120822
UPC #
-
Country of Origin
India

Dimensions

Insert Thickness
3.56 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.1 mm

Details

Insert Type
APPT 100308 PDSR
Insert Material
Carbide
Item
Indexable insert for milling
Grade
HBM020
Number of Changes/Inserts
2
Feed Per Tooth
0.12 – 0.27 mm
Indexable insert clearance angle
10°
Correction Factor
1.5

Description

Version: PVD-coated carbide indexable inserts for machining various materials. The universal tool material enables reliable working under changing operating conditions. These indexable inserts are characterised by a high degree of wear resistance and tensile strength as well as the possibility for use for wet and dry machining. Note: Standard application values for ae = 0.3 x D. apmax = 4.8 mm. Insert thickness: 3.56 mm Corner radius: 0.4 mm Feed fz per tooth: 0.12 - 0.27 mm Grade: UNI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.