
Inserts for Shoulder Mills 215101 and 215102, XNEX 080608, for Stainless Steel
Mfr # 215108 INOX
Zoro # G716120853
product price: $21.89
/eaKey Features
Insert Material
Carbide
Corner Radius
8 mm
Grade
HBM130
Type
INOX
Max. Cutting Depth
4 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
215108 INOX
Zoro #
G716120853
UPC #
-
Country of Origin
Italy
Dimensions
Corner Radius
8 mm
Max. Cutting Depth
4 mm
Min. Cutting Depth
0.15 mm
Details
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HBM130
Type
INOX
Correction Factor
2.5
Insert Type
XNEX 080608
Feed Per Tooth
0.12 mm
Indexable insert clearance angle
0°
Number of Changes/Inserts
6
Description
Version: Double-sided 2x3-edge carbide indexable insert for shoulder milling operations. 6 edges ensure good value for money- due to a low price per cutting edge. Note: Standard application values for ae = 0.3xD / ap = 3mm. maximum cutting depth ap max: 4 mm Feed fz per tooth: 0.12 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.