
Inserts for Shoulder Mills 215101 and 215102, XNEX 080608, for Steel
Mfr # 215106 ST1400
Zoro # G516120480
product price: $21.89
/eaKey Features
Type
ST1400
Insert Material
Carbide
Coating
CVD
Corner Radius
0,8 mm
Grade
HBM015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215106 ST1400
Zoro #
G516120480
UPC #
-
Country of Origin
Italy
Dimensions
Corner Radius
0,8 mm
Min. Cutting Depth
0.2 mm
Max. Cutting Depth
4 mm
Details
Type
ST1400
Insert Material
Carbide
Coating
CVD
Item
Indexable insert for milling
Grade
HBM015
Feed Per Tooth
0.21 mm
Number of Changes/Inserts
6
Correction Factor
2.5
Indexable insert clearance angle
0°
Insert Type
XNEX 080608
Description
Version: Double-sided 2x3-edge carbide indexable insert for shoulder milling operations. 6 edges ensure good value for money- due to a low price per cutting edge. Note: Standard application values for ae = 0.3xD / ap = 3mm. maximum cutting depth ap max: 4 mm Feed fz per tooth: 0.21 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.