
Inserts for Shoulder Mills 215101 and 215102, XNEX 080610, General Purpose
Mfr # 215117 UNI
Zoro # G016120829
product price: $22.25
/eaKey Features
Coating
CVD
Insert Thickness
6.35 mm
Grade
HBM20
Type
UNI
Corner Radius
1 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215117 UNI
Zoro #
G016120829
UPC #
-
Country of Origin
Italy
Dimensions
Insert Thickness
6.35 mm
Corner Radius
1 mm
Max. Cutting Depth
1 mm
Min. Cutting Depth
0.2 mm
Details
Coating
CVD
Item
Indexable insert for milling
Grade
HBM20
Type
UNI
Insert Material
Carbide
Number of Changes/Inserts
6
Indexable insert clearance angle
0°
Insert Type
XNEX 080608
Correction Factor
2.5
Description
Version: 6 edges ensure good value for money- due to a low price per cutting edge. Single-sided 3-edge carbide indexable insert with special geometry for high feed rates. Programming radius at ap max of 2.4 mm. Note: Standard application values for ae = 0.3xD / ap = 3mm. ae = 0.6xD / ap = 0.8 mm. maximum cutting depth ap max: 1 mm Insert thickness S: 6.35 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.