
Internal Micrometer, Measuring Range: 16-20 mm
Mfr # 428990 16-20
Zoro # G914556546
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Error Limit
0.006 mm
Measuring Range
16 mm - 20 mm
Micrometer Barrel Graduations
1/50 mm
Measurement Technology
analogue
Packaging
sturdy box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
428990 16-20
Zoro #
G914556546
UPC #
-
Country of Origin
China
Dimensions
Dimension A
0.5 mm
Setting Ring Dia.
16 mm
Standard Measuring Depth
80 mm
Measuring Depth with Extension
230 mm
Details
Item
3-point internal micrometer
Range
16-20 mm
Error Limit
0.006 mm
Measuring Range
16 mm - 20 mm
Micrometer Barrel Graduations
1/50 mm
Measurement Technology
analogue
Packaging
sturdy box
Scale Divisions
0.005 mm
Description
Satin chrome plated scales and operating parts (from Diameter 12 with carbide jaws). Self-centering micrometer head with 3 measuring jaws (from Diameter 12 with carbide jaws). Supplied with: Setting ring (for adjustment) and extension. Optional extras: Extension No. 428993, setting rings No. 484030.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.