Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Micrometer, Measuring Range: 20-25 mm

  • Mfr # 428990 20-25

  • Zoro # G414556473


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Micrometer Barrel Graduations
1/50 mm
Measurement Technology
analogue
Scale Divisions
0.005 mm
Dimension A
0.5 mm
Measuring Depth with Extension
240 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428990 20-25
Zoro #
G414556473
UPC #
-
Country of Origin
China

Dimensions

Dimension A
0.5 mm
Measuring Depth with Extension
240 mm
Setting Ring Dia.
25 mm
Standard Measuring Depth
90 mm

Details

Item
3-point internal micrometer
Range
20-25 mm
Micrometer Barrel Graduations
1/50 mm
Measurement Technology
analogue
Scale Divisions
0.005 mm
Packaging
sturdy box
Measuring Range
20 mm -25 mm
Error Limit
0.006 mm

Description

Satin chrome plated scales and operating parts (from Diameter 12 with carbide jaws). Self-centering micrometer head with 3 measuring jaws (from Diameter 12 with carbide jaws). Supplied with: Setting ring (for adjustment) and extension. Optional extras: Extension No. 428993, setting rings No. 484030.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.