
Internal Micrometer, Measuring Range: 75-100 mm
Mfr # 426800 75-100
Zoro # G514556502
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Standards
Manufacturer's standard
Barrel Dia.
18 mm
Scale Divisions
0.01 mm
Micrometer Barrel Graduations
1/50 mm
Packaging
sturdy box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
426800 75-100
Zoro #
G514556502
UPC #
-
Country of Origin
China
Dimensions
Barrel Dia.
18 mm
Details
Item
Internal micrometer
Range
75-100 mm
Standards
Manufacturer's standard
Scale Divisions
0.01 mm
Micrometer Barrel Graduations
1/50 mm
Packaging
sturdy box
Error Limit
16 µm
Measurement Technology
analogue
Measuring Range
75 mm - 100 mm
Description
Fully hardened ground and lapped spindle. Offset and rounded jaw ends with carbide tips. Constant measuring force due to precision ratchet. Barrel with clearly engraved, black graduations. Satin chrome-plated micrometer. With adjusting screw and locking screw. Supplied with: Supplied with setting ring for adjustment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.