Shop HOLEX
See all product information
Create Account
Jobber Drill Bit Set Refill, HSS, Uncoated, 1 to 10.5 mm
- Mfr # 115056 1-10,5
- Zoro # G014372121
product price:Â
$
92.75
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115056 1-10,5
- Zoro #
- G014372121
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- HSS
- Finish - Machining
- Uncoated
Description
The HOLEX - 115056 1-10,5 is a jobber drill bit set made from high-speed steel (HSS), featuring a 118-degree point angle. made for general drilling applications where high-speed steel is appropriate. intended for drilling in materials compatible with HSS drill bits; for use as jobber drill bits.
Key Features:
- Drill Bit Material: High-Speed Steel (HSS)
- Drill Bit Point Angle: 118 degrees, which defines the tip angle of the drill bit.
- Finish: Uncoated, indicating no additional surface treatment.
- Item Type: Jobber drill, representing the traditional style and dimensions of the drill bit.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.