
Knotted End Brush, Steel, 28X0, 35
Mfr # 574850 28X0,35
Zoro # G114386073
product price: $18.45
/eaKey Features
Wire Dia.
0.35 mm
Max. RPM
20000 RPM
Length of brush section H1
28 mm
Number of twisted knots
12
Twisted knotting
Left Knotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574850 28X0,35
Zoro #
G114386073
UPC #
-
Country of Origin
China
Dimensions
Brush Dia.
28 mm
Wire Dia.
0.35 mm
Length of brush section H1
28 mm
Shank Diameter
6 mm
Details
Item
End brush
Max. RPM
20000 RPM
Number of twisted knots
12
Twisted knotting
Left Knotted
Description
Smooth, knotted wire, crimped into steel ferrule, shank 6 mm, even density, extremely wear-resistant. Application: For deburring, removing paint, and for all moderate to heavy brushing jobs. As speed increases the brush opens, this allows it to be introduced even into tight spaces, e.g. when brushing the inside of casings. Brush D1: 28 mm Length of brush section H1: 28 mm Number of twisted knots: 12 maximum speed: 20000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.