Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knotted End Brush, Steel, 28X0, 50

  • Mfr # 574850 28X0,50

  • Zoro # G414386032


product price: $17.85
/ea

Key Features

Brush Dia.
28 mm
Wire Dia.
0.5 mm
Max. RPM
20000 RPM
Number of twisted knots
12
Length of brush section H1
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574850 28X0,50
Zoro #
G414386032
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
28 mm
Wire Dia.
0.5 mm
Length of brush section H1
28 mm
Shank Diameter
6 mm

Details

Item
End brush
Max. RPM
20000 RPM
Number of twisted knots
12
Twisted knotting
Left Knotted

Description

Smooth, knotted wire, crimped into steel ferrule, shank 6 mm, even density, extremely wear-resistant. Application: For deburring, removing paint, and for all moderate to heavy brushing jobs. As speed increases the brush opens, this allows it to be introduced even into tight spaces, e.g. when brushing the inside of casings. Brush D1: 28 mm Length of brush section H1: 28 mm Number of twisted knots: 12 maximum speed: 20000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.