Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker, Shank Diameter: 20mm

  • Mfr # 358740 20

  • Zoro # G115324838


product price: $927.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
358740 20
Zoro #
G115324838
UPC #
-
Country of Origin
Germany

Description

Body of aluminium with Weldon shank. Stepless adjustment of the pre-load force. Character depth 0.1 0.3 mm. Advantage: Surface sealing without weakening or damaging the material. Inscription speed corresponds to the maximum feed rate. High wear resistance, with long working life for the special needles. Suitable for inscriptions on round surfaces. Can be used on the lathe. High process reliability. Needles easily withdrawn, therefore quick needle change. Irregularities up to 7 mm in the workpiece surface depending on profile can be compensated. Application: For marking on a wide variety of materials such as aluminium, titanium, steel, bronze, copper, brass, plastics etc. Smaller needle tips allow inscriptions on harder surfaces up to 57 HRC. Supplied with: size 12 including 3 needles No. 358745 size 0.3 0.5 0.8. Size 20 -including 3 needles No. 358745 size 0.3 0.6 1.0. L: 73 mm Dia D1: 3 mm Shank Dia d: 20 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.