Paint Crayon, Medium Tip, Fluorescent Green Color Family

  • Mfr # 61042

  • Zoro # G6389470


product price:  $7.49
/ea

Key Features

Marking Tip Shape
Bullet
Tip Size
13 mm
Marking Tool Product Group
Paint Crayons
Series
Quik Stik
Dry Time
5 to 7 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61042
Zoro #
G6389470
UPC #
048615610429
Country of Origin
United States

Dimensions

Tip Size
13 mm
Marker Size Group
Standard
Tip Size Group
Medium
Overall Length
3/4 in

Details

Color
Fluorescent Green
Item
Paint Marker
Marking Tip Shape
Bullet
Marking Tool Product Group
Paint Crayons
Series
Quik Stik
Dry Time
5 to 7 min
Features
Fast-Drying, Marks on Virtually any Surface: Wet, Smooth, Rough, or Hot; Airtight, Self-Storing Cap Keeps the Marker Clean and Fresh Between Uses; Weather- and UV-Resistant Paint for Long-Lasting Mark; Solid Paint Marker Advances and Retracts by Turning Twist-Up Knob
Actuation Type
Twist
Product Type
Paint Marker
Color Family
Greens
Compatible Surfaces
Ceramic, Concrete, Glass, Iron, Lumber, Pipes, Plastic, Rubber, Steel, Stone, Timber, Tires, Tubes
Indoor/Outdoor Usage
Indoor/Outdoor
Tip Protection Type
Cap
Minimum Application Temperature
0 Degrees F
Specialty Environment or Surface Conditions
Hot Surfaces
Maximum Application Temperature
392 Degrees F
Glow-in-the-Dark
No
Pigment Material
Paint
Pigment Permanence
Permanent
Housing Material
Plastic Holder

Description

Solid Paint Marker, Actuation Type Twist, Casing Material Plastic, Dry Time 5 to 7 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Bullet, Maximum Application Temperature 392 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 3/4 in, Pigment Color Fluorescent Green, Pigment Material Paint, Pigment Maximum Surface Temperature 392 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.