Zoro Homepage

Modular Vise, Jaw Width: 125mm

  • Mfr # 362110 125

  • Zoro # G514773893


product price: $987.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362110 125
Zoro #
G514773893
UPC #
-
Country of Origin
China

Description

Machine vice with pull-down jaws. Simple mechanical actuation up to 3.5 t. Easy adjustment of jaw opening. Case-hardened HRC 60. Parallelism 0.02 mm. Supplied with: Component backstop, 2 T-nuts similar to No. 362160 size 18/16, 1 clamping wrench, 1 L-wrench for hexagon socket screws, 4 clamping claws. Note: See No. 362160 for other T-nuts. Weight: 18.5 kg Overall length L: 345 mm Clamping range b: 150 mm Base body height G: 40 mm Jaw height C: 40 mm Longitudinal tenon slot l: 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.