Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optical Zero Setter, Type: 60mm

  • Mfr # 359081 60

  • Zoro # G116296905


product price: $268.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359081 60
Zoro #
G116296905
UPC #
-
Country of Origin
Germany

Description

Special hardened steel. Function: Approach the contact face with the tool upright. When the LED lights up, the reference dimension 60 mm ±0.01 has been reached. A safety spring range of approx. 2 mm is provided for overdrive. Size 60M is magnetic for horizontal use. Application: For zeroing tools and for determining the machine spindle reference point. Supplied with: With test certificate and instruction manual. Special battery No. 081560 size 357. Note: For use only on electrically conductive workpieces. Not waterproof. Standard Height a: 60 mm Foot width b: 31 mm Head width c: 18 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.