
Pipe Cutter with 1 Cutter Wheel for Steel Pipes, Pipe Capacity: 1.1/4in
Mfr # 815030 1.1/4
Zoro # G514554706
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
815030 1.1/4
Zoro #
G514554706
UPC #
-
Country of Origin
Spain
Details
Cutting Capacity
1-1/4 in
Item
Pipe cutters
Description
Body of stainless steel drop-forged, wear-resistant spindle with plastic handle. Cutter wheel for steel pipes of stainless steel, accurately hardened for long tool life. Guide rollers of special steel, chromium-plated. Application: For clean and right-angled cutting off of pipes. The external burr is rolled over automatically when cutting. The cut pipe end is immediately ready for thread cutting. Cutter wheel : 25 mm Cutter wheel width: 14 mm Cutter wheel bore: 7.6 mm for pipe outer : 1/8 - 1.1/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.