
Pipe Cutter with 1 Cutter Wheel for Steel Pipes, Pipe Capacity: 2 in
Mfr # 815030 2
Zoro # G614554729
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
815030 2
Zoro #
G614554729
UPC #
-
Country of Origin
Spain
Details
Cutting Capacity
2 in
Item
Pipe cutters
Description
Body of stainless steel drop-forged, wear-resistant spindle with plastic handle. Cutter wheel for steel pipes of stainless steel, accurately hardened for long tool life. Guide rollers of special steel, chromium-plated. Application: For clean and right-angled cutting off of pipes. The external burr is rolled over automatically when cutting. The cut pipe end is immediately ready for thread cutting. Cutter wheel : 31 mm Cutter wheel width: 19 mm Cutter wheel bore: 9 mm for pipe outer : 1/8 - 2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.