Zoro Homepage

Precision Dial Indicator, Shock-Resistant, Measuring Range / Body Diameter: 1/58 mm

  • Mfr # 433410 1/58

  • Zoro # G614556723


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 mm
Standards
Manufacturer's standard
Reading per Pointer Revolution
0.2 mm
Measuring Range
1 mm
Max. Permissible Error
5 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433410 1/58
Zoro #
G614556723
UPC #
-
Country of Origin
China

Dimensions

Body Dia.
58 mm

Details

Graduations
0.001 mm
Standards
Manufacturer's standard
Item
dial gauge
Reading per Pointer Revolution
0.2 mm
Measuring Range
1 mm
Max. Permissible Error
5 µm
Measurement Technology
Analogue
Gauging Force
1.5 N
Packaging
sturdy box

Description

Strong, satin chrome plated brass casing, unbreakable dial glass. Clamping shank Diameter 8 mm h6, hardened and ground. High accuracy version. The most important parts of the mechanism are jewel-mounted. Central pointer for 1/1000 mm reading. Outer ring of dial face can be rotated to zero the dial. Nearly constant measuring force over the entire measuring range. Dimensions to DIN EN ISO 463, issue June 2006. Optional extras: Special contact points No. 434900, 434910, 434915.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.