Zoro Homepage

Pro Drill Indexable Drill, 3XD, Diameter: 19.5 mm

  • Mfr # 235005 19,5

  • Zoro # G215355626


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Diameter
19.5 mm
Reach Length
120.6 mm
Morse Taper Size
4
Size
36 - 47 mm
No. of Cutting Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235005 19,5
Zoro #
G215355626
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
19.5 mm
Reach Length
120.6 mm
Morse Taper Size
4
Size
36 - 47 mm

Details

Item
Indexable Drill
No. of Cutting Edges
2
Coolant Through
Yes
Shank
Morse taper
Version
3 x D

Description

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.1 / +0.25 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. Overhang LA: 77 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOMT06T205 / XOMT06T204 Pack of insert screws: 232980 2 TX7-0.8Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.