Zoro Homepage

Pro Drill Indexable Drill, 3XD, Diameter: 34 mm

  • Mfr # 235005 34

  • Zoro # G915355162


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Diameter
34 mm
Number of Inserts Required
1
Series
HiPer-Drill
Base Body Size
19 mm
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235005 34
Zoro #
G915355162
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
34 mm
Base Body Size
19 mm
Size
19.5 mm

Details

Item
Cutter insert for boring
Number of Inserts Required
1
Series
HiPer-Drill
Material
Carbide
No. of Cutting Edges
2
Grade
HB3040
Application
Drilling through a stack, Limited oblique spot drilling, limited drilling through a stack
Coating
TiAlN
Point Angle
160 Deg
Semi-Standard
Yes

Description

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.1 / +0.25 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. Overhang LA: 133 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.35 mm ISO code indexable insert: SOMT110408 / XOMT110406 Pack of insert screws: 232980 5 TX15-3Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.