Zoro Homepage

Pro Drill Indexable Drill, 3XD, Diameter: 37 mm

  • Mfr # 235005 37

  • Zoro # G515355081


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Diameter
37 mm
Number of Inserts Required
1
Series
HiPer-Drill
Coating
TiAlN
Point Angle
160 Deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235005 37
Zoro #
G515355081
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
37 mm
Base Body Size
16 mm
Size
16.1 mm

Details

Item
Cutter insert for boring
Number of Inserts Required
1
Series
HiPer-Drill
Coating
TiAlN
Point Angle
160 Deg
Semi-Standard
Yes
Grade
HB3040
No. of Cutting Edges
2
Application
Drilling through a stack, Limited oblique spot drilling, limited drilling through a stack
Material
Carbide

Description

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.1 / +0.25 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. Overhang LA: 145 mm Shank 0 Ds: 40 mm Shank length Ls: 70 mm Maximum adjustment limit Vmax: 0.35 mm ISO code indexable insert: SOMT13M510 / XOMT13M506 Pack of insert screws: 232980 6 TX15-3Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.