Zoro Homepage

Pro Drill Indexable Drill, 4XD, Diameter: 22.5 mm

  • Mfr # 235010 22,5

  • Zoro # G915355506


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Diameter
22.5 mm
Number of Inserts Required
1
Series
HiPer-Drill
Grade
HB3040
Point Angle
160 Deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235010 22,5
Zoro #
G915355506
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
22.5 mm
Base Body Size
17 mm
Size
17.5 mm

Details

Item
Cutter insert for boring
Number of Inserts Required
1
Series
HiPer-Drill
Grade
HB3040
Point Angle
160 Deg
Application
Drilling through a stack, Limited oblique spot drilling, limited drilling through a stack
Material
Carbide
No. of Cutting Edges
2
Semi-Standard
Yes
Coating
TiAlN

Description

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.05 / +0.3 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. Recommendation: When spot-drilling reduce the feed rate to 70%. Overhang LA: 110 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Maximum adjustment limit Vmax: 0.3 mm ISO code indexable insert: SOMT070308 / XOMT070305 Pack of insert screws: 232980 3 TX7, 0.8Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.