Zoro Homepage

Pro Drill Indexable Drill, 4XD, Diameter: 32 mm

  • Mfr # 235010 32

  • Zoro # G615355301


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Tightening Torque
3 N·m
Thread
M4
Overall Length
9 mm
Drive
T15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235010 32
Zoro #
G615355301
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
32 mm
Overall Length
9 mm

Details

Item
Screw
Tightening Torque
3 N·m
Thread
M4
Drive
T15

Description

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.05 / +0.3 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. Recommendation: When spot-drilling reduce the feed rate to 70%. Overhang LA: 158 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.35 mm ISO code indexable insert: SOMT110408 / XOMT110406 Pack of insert screws: 232980 5 TX15-3Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.