Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro INOX Solid Carbide Torus End Mill, for Stainless Steels, AlCrN Coated, 12/0.5 mm

  • Mfr # 206348 12/0,5

  • Zoro # G914381582


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.05 mm
Shank Tolerance
h6
Min. Cutting Depth
0.01 mm
Type of Product
Torus cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206348 12/0,5
Zoro #
G914381582
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Corner Radius
0.5 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Overall Length
83 mm
Milling Diameter
12 mm
Neck Dia.
11.6 mm

Details

Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.05 mm
Shank Tolerance
h6
Type of Product
Torus cutter
Color Ring
blue
Feed Fz For Side Milling in inox > 900 N/mm2
0.062 mm
Correction Factor Fz
1.25
Series
Pro Inox
Shank Type
DIN 6535 HB to h6
Helix Angle
35 Degrees
Finish
AlCrN
End Mill Material
Carbide
End Mill Cutting Type
HPC
Overall Reach
36 mm
Type
N
End Mill Style
Corner Radius
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.05 mm
Feed Fz For Side Milling in inox > 900 N/mm2
0.062 mm

Description

Dimensions similar to DIN 6527. HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. For use at high cutting speeds, particularly suitable even for steels up to approx. 1100 N/mm2. No. of teeth Z: 4 Helix angle: 35 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 11.6 mm Overall length L: 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.